NJ2315-E-XL-TVP2-QP51-C4

COMPARE

NJ2315-E-XL-TVP2-QP51-C4

Description
NJ2315-E-XL-TVP2-QP51-C4 X-LIFE BEARING ; 75MM X 160MM X 55MM POLYAMIDE CYL RLR

FAG

Part # NJ2315-E-XL-TVP2-QP51-C4

BDI # 1162445

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448338
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY