PK35X47X24.8X

COMPARE

PK35X47X24.8X

Description
PK35X47X24.8X NEEDLE ROLLER BEARING ; 35MM ID 47MM OD

NTN

Part # PK35X47X24.8X

BDI # 1228172

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY
PK47X65X24.8X

COMPARE

PK47X65X24.8X

Description
PK47X65X24.8X NEEDLE ROLLER/CAGE ASSY (SMARTCATALOG)

NTN

Part # PK47X65X24.8X

BDI # 25265600

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.559
Retainer: Yes
Separable: No
Other Features: M-Shaped Profile | X Version
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY