458MG62BF-F2.000
Description
458MG62BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F2.0000
BDI # 922773
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
458MG62BF-F2.375
Description
458MG62BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F2.3750
BDI # 922776
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
458MG62BF-F2.500
Description
458MG62BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F2.5000
BDI # 922777
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
458MG62BF-F1.375
Description
458MG62BF F1.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F1.3750
BDI # 922768
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
458MG62BF-F2.250
Description
458MG62BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F2.2500
BDI # 922775
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62