488MT85AF-F1.500
Description
488MT85AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-F1.500
BDI # 926361
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
4814MT40AF-F2.375
Description
4814MT40AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-F2.375
BDI # 926071
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
4814MT40AF-F2.125
Description
4814MT40AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-F2.125
BDI # 926069
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
488MT85AF-F1.625
Description
488MT85AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-F1.625
BDI # 926362
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
488MT85AF-F1.125
Description
488MT85AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-F1.125
BDI # 926358
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85