5014MT85AFPUR
Description
5014MT85AFPUR ; POR PUL 14MT85A50 SB 1 1/4 A
Part # 5014MT85AFPUR
BDI # 926516
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
Features
Pitch Diameter - Inch:
3.183
Inch - Metric:
Inch
Outside Diameter - Inch:
3.163
Face Width - Millimeter:
15.011
Face Width - Inch:
0.591
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL
Features
Pitch Diameter - Inch:
7.958
Inch - Metric:
Inch
Outside Diameter - Inch:
7.904
Face Width - Millimeter:
86.004
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
202.133
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Belt Style:
H
Features
Pitch Diameter - Inch:
5.969
Inch - Metric:
Inch
Outside Diameter - Inch:
5.938
Face Width - Millimeter:
19.609
Face Width - Inch:
0.772
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
151.613
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
Belt Style:
L
5014MT55AFPUR
Description
5014MT55AFPUR ; POR PUL 14MT55A50 SB 1 A
Part # 5014MT55AFPUR
BDI # 926490
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55