P34-8MGT-12
Description
P34-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77081234
BDI # 1125648
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.36
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed