Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580127
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
3
F14MX-200S-37
Description
F14MX-200S-37 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
Part # 77199700
BDI # 1124153
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37
PHP 3-3V3350TB
Description
PHP 3-3V3350TB PULLEY ; NON-RETURNABLE
Part # PHP 3-3V3350TB
BDI # 1282863
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
2
P192-14MGT-40
Description
P192-14MGT-40 SYNCHRONOUS PULLEY ; 192GROVES 14MM P 40MM W
Part # 77114192
BDI # 1125509
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
40