5016 1 1/4 X 5/16 KW SS

COMPARE

5016 1 1/4 X 5/16 KW SS

Description
5016 1 1/4 X 5/16 KW SS

MARTIN SPROCKET & GR

Part # 5016 1 1/4 X 5/16 KW SS

BDI # 18185404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.781

Length Thru Bore - Millimeter: 36.5
Other Features: Components May or May Not Intermix Among Brands | With Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY