4012 19.07MM X 14.02MM

COMPARE

4012 19.07MM X 14.02MM

Description
4012 19.07MM X 14.02MM ; STOCK FLEX BORED TO SIZE CHAIN COUPLING

MARTIN SPROCKET & GR

Part # 4012 19.07MM X 14.02MM

BDI # 21581314

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.17

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 35.712
Hub Diameter - Inch: 1.406
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY