PHE IS1220RSB

COMPARE

PHE IS1220RSB

Description
PHE IS1220RSB COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE IS1220RSB

BDI # 1281824

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.5

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | IS Coupling Type
Hub Diameter - Millimeter: 98.4
Hub Diameter - Inch: 3.874
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY