C5-CIRRDW-48SB

COMPARE

C5-CIRRDW-48SB

Description
C5-CIRRDW-48SB RETURN IDLER ; CI RBR DISC WEB MNT 48" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRRDW-48SB

BDI # 23149025

Features

Roller Width - Inch: 50
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 53.625
Roller Material: Rubber Disc
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY
C5-CIRRD-48SB

COMPARE

C5-CIRRD-48SB

Description
C5-CIRRD-48SB RETURN IDLER ; CI 48" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRRD-48SB

BDI # 23149000

Features

Roller Width - Inch: 50
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 56
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
C4-CIRRDW-48SB

COMPARE

C4-CIRRDW-48SB

Description
C4-CIRRDW-48SB RETURN IDLER ; CI RBR DISC WEB MNT 48" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIRRDW-48SB

BDI # 23176944

Features

Roller Width - Inch: 50
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 53.625
Roller Material: Rubber Disc
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY
C4-CIRRD-48SB

COMPARE

C4-CIRRD-48SB

Description
C4-CIRRD-48SB RETURN IDLER ; CI 48" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIRRD-48SB

BDI # 23176906

Features

Roller Width - Inch: 50
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 56
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY