Page 1 of 2

Next

Compare
B5-35TEI-48SB

COMPARE

B5-35TEI-48SB

Description
B5-35TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35TEI-48SB

BDI # 23177913

Features

Roller Width - Inch: 15.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
B5-45TEI-48SB

COMPARE

B5-45TEI-48SB

Description
B5-45TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # B5-45TEI-48SB

BDI # 23178550

Features

Roller Width - Inch: 15.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
B5-20TEI-48SB

COMPARE

B5-20TEI-48SB

Description
B5-20TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20TEI-48SB

BDI # 23178844

Features

Roller Width - Inch: 15.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
B4-35TEI-48SB

COMPARE

B4-35TEI-48SB

Description
B4-35TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # B4-35TEI-48SB

BDI # 23174056

Features

Roller Width - Inch: 15.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
B4-45TEI-48SB

COMPARE

B4-45TEI-48SB

Description
B4-45TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 4" RLR 45DEG

PRECISION PULLEY

Part # B4-45TEI-48SB

BDI # 23177072

Features

Roller Width - Inch: 15.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY