Page 1 of 8

Next

Compare
D50125P

COMPARE

D50125P

Description
D50125P SHUNT WOUND DC MOTOR ; 125HP 1750/2000RPM DC 407AT DPFG FX N

BALDOR-RELIANCE

Part # D50125P

BDI # 126408

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.625
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 40.13

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
D50400RS-BV

COMPARE

D50400RS-BV

Description
D50400RS-BV SHUNT WOUND DC MOTOR ; 400HP 1750RPM DC 4013ATZ DPG-FV

BALDOR-RELIANCE

Part # D50400RS-BV

BDI # 126448

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 60.19

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Request A Price QTY
D50150P

COMPARE

D50150P

Description
D50150P SHUNT WOUND DC MOTOR ; 150HP 1750/2000RPM DC 409AT DPFG F1 N

BALDOR-RELIANCE

Part # D50150P

BDI # 126413

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.625
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 44.63

Current: DC
Inch - Metric: Inch
Horse Power: 150HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
D50250P

COMPARE

D50250P

Description
D50250P SHUNT WOUND DC MOTOR ; 250HP 1750/1900RPM DC 506AT DPFG F1 N

BALDOR-RELIANCE

Part # D50250P

BDI # 126431

Features

Enclosure: DPFG
Shaft Diameter - Inch: 3.25
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 49.75

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
D50250RS-BV

COMPARE

D50250RS-BV

Description
D50250RS-BV SHUNT WOUND DC MOTOR ; 250HP 1750RPM DC 4011ATZ DPG-FV

BALDOR-RELIANCE

Part # D50250RS-BV

BDI # 126434

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 52.19

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Request A Price QTY