AEM2333-4

COMPARE

AEM2333-4

Description
AEM2333-4 AUTOMOTIVE AC MOTOR ; 15HP 284U FRM 1800RPM 460VAC 60HZ

BALDOR-RELIANCE

Part # AEM2333-4

BDI # 125086

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY