D55-3

COMPARE

D55-3

Description
D55 3 ; F FLEX HUB

TB WOODS

Part # D55-3

BDI # 986298

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 381
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 15
Length Thru Bore - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 241.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Request A Price QTY
D55-3ST

COMPARE

D55-3ST

Description
D55-3ST CPLG HUB ; POR

TB WOODS

Part # 11040408

BDI # 983937

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 381
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15
Length Thru Bore - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 241.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Request A Price QTY