D50-5

COMPARE

D50-5

Description
D50-5 FLEX DISC ; POR

TB WOODS

Part # 11034120

BDI # 996600

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.813
Outside Diameter - Millimeter: 325.45

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 128000In-Lbs

Price Inventory : Available to order
Request A Price QTY
D50-5-SS

COMPARE

D50-5-SS

Description
D50-5-SS FLEX DISC ; POR

TB WOODS

Part # 11034121

BDI # 996354

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 12.813
Outside Diameter - Millimeter: 325.45

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 128000In-Lbs

Price Inventory : Available to order
Request A Price QTY