D70-5-SS

COMPARE

D70-5-SS

Description
D70-5-SS FLEX DISC ; POR

TB WOODS

Part # 11034127

BDI # 996349

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 18.125
Outside Diameter - Millimeter: 460.375

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 415000In-Lbs

Price Inventory : Available to order
Request A Price QTY
D70-5

COMPARE

D70-5

Description
D70-5 FLEX DISC ; POR

TB WOODS

Part # 11034126

BDI # 996598

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.125
Outside Diameter - Millimeter: 460.375

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 415000In-Lbs

Price Inventory : Available to order
Request A Price QTY