Page 1 of 11

Next

Compare
DI228-6 SUB-ASSEMBLY BSE 7

COMPARE

DI228-6 SUB-ASSEMBLY BSE 7

Description
DI228-6 SUB-ASSEMBLY BSE 7 ; DI 228-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790494607

BDI # 598769

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.29
Outside Diameter - Millimeter: 235.966

Other Features: Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Request A Price QTY
236 DISC STD HUB 42MM

COMPARE

236 DISC STD HUB 42MM

Description
236 DISC STD HUB 42MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 236 DISC STD HUB 42MM

BDI # 17845861

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Request A Price QTY
236 DISC LG HUB 3IN

COMPARE

236 DISC LG HUB 3IN

Description
236 DISC LG HUB 3IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 236 DISC LG HUB 3IN

BDI # 17846211

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.29

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter: 235.966
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Request A Price QTY
236 DISC STD HUB 3 15/16IN

COMPARE

236 DISC STD HUB 3 15/16IN

Description
236 DISC STD HUB 3 15/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 236 DISC STD HUB 3 15/16IN

BDI # 17846207

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Request A Price QTY
236 DISC STD HUB 60MM

COMPARE

236 DISC STD HUB 60MM

Description
236 DISC STD HUB 60MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 236 DISC STD HUB 60MM

BDI # 17845870

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Request A Price QTY