PS80 X 6 1/8

COMPARE

PS80 X 6 1/8

Description
PS80 X 6 1/8 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS80 X 6 1/8

BDI # 239966

Features

Component: Spacer Assembly
Width - Millimeter: 155.575
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs
Width - Inch: 6.125

Price Inventory : Available to order
Request A Price QTY
PS100 X 6 1/4

COMPARE

PS100 X 6 1/4

Description
PS100 X 6 1/4 SPCR CTR A ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 6 1/4

BDI # 240089

Features

Component: Spacer Assembly
Width - Millimeter: 158.75
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 6.25

Price Inventory : Available to order
Request A Price QTY