CDMG2320
Description
CDMG2320 DC MOTOR ; 0288ATC 20KW 1750RPM 230 230 DPFG
Part # CDMG2320
BDI # 125575
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Foot Mounted
AEM2333-4
Description
AEM2333-4 AC MOTOR ; 15HP 1760RPM 3PH 60HZ 284U 0944M TEFC F1
Part # AEM2333-4
BDI # 125086
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CECP84103T-4
Description
CECP84103T-4 SEVERE DUTY MOTOR ; 25HP 1770RPM 3PH 60HZ 284TC 1056M TEFC F
Part # CECP84103T-4
BDI # 125718
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP84104T-4
Description
CECP84104T-4 SEVERE DUTY MOTOR ; 30HP 1770RPM 3PH 60HZ 286TC TEFC F1
Part # CECP84104T-4
BDI # 125720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
IDM4104T
Description
IDM4104T INVERTER DUTY MOTOR ; 56M 4P TEBC HOR 286T TSTATS INV DUTY
Part # IDM4104T
BDI # 128895
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted