B497536

Description
B497536 ; POR 22HP 1800RPM DC MOTOR

BALDOR-RELIANCE

Part # B497536

BDI # 21806646

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 41.58

Current: DC
Inch - Metric: Inch
Horse Power: 22HP
Base to Center Height - Millimeter: 201.93
Mounting Method: W6 Face

Price Inventory : Available to order
Request A Price QTY