ECP84115T-5
Description
ECP84115T-5 SEVERE DUTY MOTOR ; 50HP 1770RPM 3PH 60HZ 326T TEFC F1
Part # ECP84115T-5
BDI # 126830
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
D5050R
Description
D5050R SHUNT WOUND DC MOTOR ; 50 1750 MC2812ATZ DPG 500V
Part # D5050R
BDI # 126458
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
37.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D5150R-BV
Description
D5150R-BV SHUNT WOUND DC MOTOR ; 50HP 1150RPM DC 2514ATZ DPG-FV
Part # D5150R-BV
BDI # 126480
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
38.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
D5050P
Description
D5050P SHUNT WOUND DC MOTOR ; 0328AT 50HP 1750RPM 500 300 DPFG F1
Part # D5050P
BDI # 126456
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
35.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
SCR Drive
Mounting Method:
Rigid
IDM4115T
Description
IDM4115T INVERTER DUTY MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEBC F1
Part # IDM4115T
BDI # 128898
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
39.24
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Mounting Method:
C-Face | Foot Mounted