114216.00

COMPARE

114216.00

Description
114216.00 POWER TOOL MOTOR ; 1HP 3450RPM 56 DP 115/208-230V 1PH 60HZ

LEESON

Part # 114216.00

BDI # 20182629

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY