D1153

COMPARE

D1153

Description
D1153 DC POWER MOTOR ; .75HP 1750RPM DC 56 3428D TEFC F1

BALDOR-RELIANCE

Part # D1153

BDI # 126348

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.04

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
T013;056C34F5340

COMPARE

T013;056C34F5340

Description
NOT AVAILABLE IN US

LEESON

Part # T013

BDI # 22326328

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.6/5.3 To 5.3 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY