00736ES3ESA80LL
Description
00736ES3ESA80LL DEFINITE PURPOSE MOTOR ; NON-RETURNABLE SAW ARBOR
Part # 00736ES3ESA80LL
BDI # 959777
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
7-1/2HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
592886
00336ES3ESA80SL
Description
00336ES3ESA80SL MULTIPURPOSE AC MOTOR ; NON-RETURNABLE 3HP 208-230/460VAC
Part # 00336ES3ESA80SL
BDI # 959257
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Mounting Method:
Foot Mounted
00336ES3ESA80SR
Description
00336ES3ESA80SR MULTIPURPOSE AC MOTOR ; NON-RETURNABLE 3HP 208-230/460VAC
Part # 00336ES3ESA80SR
BDI # 959258
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
593039
00518ES3ESA90LL
Description
00518ES3ESA90LL DEFINITE PURPOSE MOTOR ; NON-RETURNABLE SAW ARBOR
Part # 00518ES3ESA90LL
BDI # 959429
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
593465
00718ES3ESA90LL
Description
00718ES3ESA90LL DEFINITE PURPOSE MOTOR ; NON-RETURNABLE SAW ARBOR
Part # 00718ES3ESA90LL
BDI # 959671
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
7-1/2HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
593523