T015;056C34F5339

COMPARE

T015;056C34F5339

Description
T015 ; 056C34F5339 POWER TOOL MOTOR ; 1HP 3600RPM TEFC 56 1/60/115/208-230V

LEESON

Part # T015

BDI # 22326326

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
T019;056B34F5333

COMPARE

T019;056B34F5333

Description
T019 ; 056B34F5333 POWER TOOL MOTOR ; 2HP 3450RPM TEFC 56H 1/60/115/230V

LEESON

Part # T019

BDI # 22326124

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 17.4/8.7 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
T013;056C34F5340

COMPARE

T013;056C34F5340

Description
NOT AVAILABLE IN US

LEESON

Part # T013

BDI # 22326328

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.6/5.3 To 5.3 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY