1MB22212AA114AA3
Description
1MB22212AA114AA3 AC MOTOR ; 7.5HP 3600RPM XP100 ID1 230/460V 213
Part # 1MB22212AA114AA3
BDI # 23374469
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212AB113AA3
Description
1MB22212AB113AA3 AC MOTOR ; 7.5HP 1800RPM XP100 ID1 575V 213T
Part # 1MB22212AB113AA3
BDI # 23374477
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212BC114AA3
Description
1MB22212BC114AA3 AC MOTOR ; 7.5HP 1200RPM 254TC XXP100 3PH CI
Part # 1MB22212BC114AA3
BDI # 21982787
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212AA113AG3
Description
1MB21212AA113AG3 AC MOTOR ; 7.5HP 3600RPM XP100 575V 213T
Part # 1MB21212AA113AG3
BDI # 22595245
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212AA116LG3
Description
1MB21212AA116LG3 3PH AC MOTOR ; 7.5HP 3600RPM XP100 230/460V 213TCV
Part # 1MB21212AA116LG3
BDI # 22595247
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.97
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face