C361A;143TTGN6551

COMPARE

C361A;143TTGN6551

Description
C361A ; 143TTGN6551 EP MOTOR ; 1HP 1800RPM EPFC 143TC 3/60/208-230/460V

LEESON

Part # C361A

BDI # 20181580

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3-3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
1MB22211AB216GA3

COMPARE

1MB22211AB216GA3

Description
1MB22211AB216GA3 AC MOTOR ; 1HP 1800RPM XP100 ID1 230/460V 143TC

ABB NEMA

Part # 1MB22211AB216GA3

BDI # 23374397

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.27
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method: C-Face

Price Inventory : Available to order
Request A Price QTY
CL5030T

COMPARE

CL5030T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # CL5030T - OBS

BDI # 126105

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Request A Price QTY
CL5031T

COMPARE

CL5031T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # CL5031T - OBS

BDI # 126106

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.1
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Request A Price QTY
122396.00

COMPARE

122396.00

Description
NOT AVAILABLE IN US

LEESON

Part # 122396.00

BDI # 24535935

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY