1MB21212AA216LG3

COMPARE

1MB21212AA216LG3

Description
1MB21212AA216LG3 AC MOTOR ; 10HP 3600RPM XP100 230/460V 215TCV

ABB NEMA

Part # 1MB21212AA216LG3

BDI # 22595253

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.97
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Request A Price QTY
1MB21212AC216LG3

COMPARE

1MB21212AC216LG3

Description
1MB21212AC216LG3 AC MOTOR ; 5HP 1200RPM XP100 230/460V 215TCV

ABB NEMA

Part # 1MB21212AC216LG3

BDI # 22595273

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.97
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Request A Price QTY
1MB21212AD216LG3

COMPARE

1MB21212AD216LG3

Description
1MB21212AD216LG3 AC MOTOR ; 3HP 900RPM XP100 230/460V 215TCV

ABB NEMA

Part # 1MB21212AD216LG3

BDI # 23374307

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.97
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Request A Price QTY
1MB21212AB216LG3

COMPARE

1MB21212AB216LG3

Description
1MB21212AB216LG3 AC MOTOR ; 10HP 1800RPM XP100 230/460V 215TCV

ABB NEMA

Part # 1MB21212AB216LG3

BDI # 22595261

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.97
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Request A Price QTY