1MB21212BA216LG3

COMPARE

1MB21212BA216LG3

Description
1MB21212BA216LG3 AC MOTOR ; 20HP 3600RPM XP100 230/460V 256TCV

ABB NEMA

Part # 1MB21212BA216LG3

BDI # 22595289

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.77
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Request A Price QTY
1MB21212BB216LG3

COMPARE

1MB21212BB216LG3

Description
1MB21212BB216LG3 AC MOTOR ; 20HP 1800RPM XP100 230/460V 256TCV

ABB NEMA

Part # 1MB21212BB216LG3

BDI # 22595295

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.77
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Request A Price QTY
1MB21212BC216LG3

COMPARE

1MB21212BC216LG3

Description
1MB21212BC216LG3 AC MOTOR ; 10HP 1200RPM XP100 230/460V 256TCV

ABB NEMA

Part # 1MB21212BC216LG3

BDI # 22595307

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.77
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Request A Price QTY
1MB21212BD216LG3

COMPARE

1MB21212BD216LG3

Description
1MB21212BD216LG3 AC MOTOR ; 7.5HP 900RPM XP100 230/460V 256TCV

ABB NEMA

Part # 1MB21212BD216LG3

BDI # 23374325

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.77
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Request A Price