1MB22213BA116AA3

COMPARE

1MB22213BA116AA3

Description
1MB22213BA116AA3 AC MOTOR ; 40HP 3600RPM XP100 ID1 230/460V 324TS

ABB NEMA

Part # 1MB22213BA116AA3

BDI # 23374635

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY
1MB21213BA116AG3

COMPARE

1MB21213BA116AG3

Description
1MB21213BA116AG3 AC MOTOR ; 230/460VAC 3PH 40HP 3600RPM 324TS

ABB NEMA

Part # 1MB21213BA116AG3

BDI # 21574343

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY
1MB21213BA113AG3

COMPARE

1MB21213BA113AG3

Description
1MB21213BA113AG3 AC MOTOR ; 40HP 3600RPM XP100 575V 324TS

ABB NEMA

Part # 1MB21213BA113AG3

BDI # 22595363

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY