FC300-40
Description
FC300-40 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-40
BDI # 23894104
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1200 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
60.452
Color:
Blue
1503-40
Description
1503-40 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-40
BDI # 23914062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 1400 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
60.452
Color:
Black
K7160-48X25
Description
K7160-48X25 FOOD/BEVERAGE VAC HOSE ; 3" IDX3.5" OD CRYSTAL CLR PVC
Part # K7160-48X25
BDI # 20291818
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
76.2
Color:
Crystal Clear
GC-C400X100
Description
GC-C400X100 MATERIAL HANDLING HOSE ; HELIX 4"X100' POLYURETHANE CLR/BLACK
Part # GC-C400X100
BDI # 24457166
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.59
Outside Diameter - Millimeter:
116.586
Other Features:
Rigid PVC Helix
Typical Use:
Surfacing Material Delivery
Inside Diameter - Millimeter:
101.6
Color:
Clear
KBEE200X10
Description
KBEE200X10 WASTEWATER SUCTION HOSE ; KING BEE 2"X10' POLYETHYLENE
Part # KBEE200X10
BDI # 24459540
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.76
Outside Diameter - Millimeter:
70.104
Other Features:
3.5" Minimum Bend Radius
Typical Use:
Pump Rental and Construction Dewatering | Pump Trash | Septic and Wastewater Handling
Inside Diameter - Millimeter:
50.8
Color:
Black | Yellow