K7160-06X100

COMPARE

K7160-06X100

Description
K7160-06X100 FOOD/BEVERAGE VAC HOSE ; 3/8" IDX0.6" ODX100' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-06X100

BDI # 21443424

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.6
Outside Diameter - Millimeter: 15.24
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 70 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 9.525
Color: Crystal Clear

Price Inventory : Available to order
Request A Price QTY