FC699-04RL

COMPARE

FC699-04RL

Description
FC699-04RL HYDRAULIC HOSE ; POLYESTER BRAID

AEROQUIP

Part # FC699-04RL

BDI # 23896060

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.488
Outside Diameter - Millimeter: 12.395
Other Features: 1 Aramid Braid | Reel | Air Not to Exceed 121 Deg C | Burst Pressure 1600 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 6.35
Color: Black

Price Inventory : Available to order
Request A Price QTY
FC699-04

COMPARE

FC699-04

Description
FC699-04 HYDRAULIC HOSE ; POLYESTER BRAID

AEROQUIP

Part # FC699-04

BDI # 23896056

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.488
Outside Diameter - Millimeter: 12.395
Other Features: 1 Aramid Braid | Air Not to Exceed 121 Deg C | Burst Pressure 1600 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 6.35
Color: Black

Price Inventory : Available to order
Request A Price QTY