Page 1 of 2

Next

Compare
FC510-06RL

COMPARE

FC510-06RL

Description
FC510-06RL HYDRAULIC HOSE ; POLYESTER BRAID

AEROQUIP

Part # FC510-06RL

BDI # 23894842

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: 1 Hi-Pac Wire Braid | Reel | Burst Pressure 16000 PSI
Typical Use: Lubrication System

Inside Diameter - Millimeter: 9.525
Color: Blue

Price Inventory : Available to order
Request A Price QTY
FC510-06

COMPARE

FC510-06

Description
FC510-06 HYDRAULIC HOSE ; POLYESTER BRAID

AEROQUIP

Part # FC510-06

BDI # 23894838

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: 1 Hi-Pac Wire Braid | Burst Pressure 16000 PSI
Typical Use: Lubrication System

Inside Diameter - Millimeter: 9.525
Color: Blue

Price Inventory : Available to order
Request A Price QTY
K5090-08X100

COMPARE

K5090-08X100

Description
K5090-08X100 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE AQUA 1/2"X100'

KURIYAMA

Part # K5090-08X100

BDI # 24459356

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use: Automobile | Construction | Marine | Pneumatic Tool

Inside Diameter - Millimeter: 12.7
Color: Aqua Tint

Price Inventory : Available to order
Request A Price QTY
K5090-08X500

COMPARE

K5090-08X500

Description
K5090-08X500 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE AQUA 1/2"X500'

KURIYAMA

Part # K5090-08X500

BDI # 24459358

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use: Automobile | Construction | Marine | Pneumatic Tool

Inside Diameter - Millimeter: 12.7
Color: Aqua Tint

Price Inventory : Available to order
Request A Price QTY
K5096-08X500

COMPARE

K5096-08X500

Description
K5096-08X500 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE BLUE 1/2"X500'

KURIYAMA

Part # K5096-08X500

BDI # 24459378

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use: Automobile | Construction | Marine | Pneumatic Tool

Inside Diameter - Millimeter: 12.7
Color: Blue

Price Inventory : Available to order
Request A Price QTY