S624 2IN NKW
Description
S624 2IN NKW SPUR GEAR ; 6 DP 14.5DEG PA 24T 2" BORE
Part # S624 2IN NKW
BDI # 24049559
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
TS842H X 2
Description
TS842H X 2 ALT SPUR GEAR ; 20DEG STEEL 2" BORE
Part # 0071294R
BDI # 26367814
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
133.35
S442 X 2 KW 2SS
Description
S442 X 2 KW 2SS SPUR GEAR ; 10-1/2" PITCH DIA 4 DP 2" FACE WIDTH
Part # S442 X 2 KW 2SS
BDI # 25169243
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
266.7
S530 X 2IN KW 2SS
Description
S530 X 2IN KW 2SS SPUR GEAR ; 5DP 14.5PA 30 TEETH 1.75" FACE
Part # S530 X 2IN KW 2SS
BDI # 25201298
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
152.4
S314 X 2IN KW
Description
S314 X 2IN KW SPUR GEAR ; POR SLIP FIT
Part # S314 X 2IN KW
BDI # 24026312
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
118.542