Page 1 of 4

Next

Compare
192051.00

COMPARE

192051.00

Description
19205100 ; POR 1/.75 1800 230/460 IP55

LEESON

Part # 192051.00

BDI # 556431

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Request A Price QTY
192125.00

COMPARE

192125.00

Description
19212500 ; POR 1/.75 1800 575 IP55

LEESON

Part # 192125.00

BDI # 556448

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Request A Price QTY
192050.00

COMPARE

192050.00

Description
192050.00 IEC METRIC MOTOR ; POR 1HP 75KW 3390/2760RPM 80 IP55

LEESON

Part # 192050.00

BDI # 556430

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Request A Price QTY
192124.00

COMPARE

192124.00

Description
19212400 ; POR 1/.75 3600 575 IP55

LEESON

Part # 192124.00

BDI # 556447

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Request A Price QTY
1LA7063-4AB12

COMPARE

1LA7063-4AB12

Description
1LA7063-4AB12 SQUIRREL CAGE MOTOR

SIEMENS

Part # 1LA7063-4AB12

BDI # 15038607

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.433
Sync RPM: 1800/1500
Hertz: 50/60
Shaft Diameter - Millimeter: 11

Overall Length - Inch: 7.972
Inch - Metric: Metric
Horse Power: 0.241 | 0.282HP
Other Features: Squirrel Cage | 4 Pole
Mounting Method: B14 Face

Price Inventory : Available to order
Request A Price QTY