LM13583

COMPARE

LM13583

Description
LM13583 ; POR 250 HP 1800 460V

LEESON

Part # LM13583

BDI # 557894

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Overall Length - Inch: 46.57
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Request A Price QTY