ECP44352T-4
Description
ECP44352T-4 SEVER DUTY AC MOTOR ; 350HP 3565RPM 3PH 60HZ 449TS A44144M TEF
Part # ECP44352T-4
BDI # 126725
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
51.57
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Mounting Method:
Foot Mounted
1PC28914GA112AG3
Description
1PC28914GA112AG3 LOW VOLTAGE MOTOR ; 350HP 3600RPM RGZESDI 460V S449SS
Part # 1PC28914GA112AG3
BDI # 23375423
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC28914GB212AG3
Description
1PC28914GB212AG3 LOW VOLTAGE MOTOR ; 350HP 1800RPM RGZESDI 460V S449SS
Part # 1PC28914GB212AG3
BDI # 23375434
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted