Page 1 of 553

Next

Compare
L3509M

COMPARE

L3509M

Description
L3509M GENERAL PURPOSE MOTOR ; 1HP 3450RPM 1PH 60HZ 56/56H 3524L TEFC

BALDOR-RELIANCE

Part # L3509M

BDI # 129474

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.93
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
CEM2394T

COMPARE

CEM2394T

Description
CEM2394T GENERAL PURPOSE AC MOTOR ; 15HP 254TC FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # CEM2394T

BDI # 125739

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Request A Price QTY
ECP3768T

COMPARE

ECP3768T

Description
ECP3768T SEVER DUTY AC MOTOR ; 5HP L215T FRM 1200RPM 230/460VAC

BALDOR-RELIANCE

Part # ECP3768T

BDI # 126636

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
M3536

COMPARE

M3536

Description
M3536 GENERAL PURPOSE AC MOTOR ; 1/3HP 900 RPM 3PH 56 TEFC

BALDOR-RELIANCE

Part # M3536

BDI # 129551

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
EM3155T

COMPARE

EM3155T

Description
EM3155T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 3PH 60HZ 3524M N

BALDOR-RELIANCE

Part # EM3155T

BDI # 127279

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY