191533.00
Description
191533.00 GENERAL PURPOSE MOTOR ; .50 HP 1800 575 TEFC 3 PH 60HZ SS
Part # 191533.00
BDI # 20181258
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
191519.00
Description
191519.00 GENERAL PURPOSE MOTOR ; POR 1HP 1800RPM 575V TEFC 143C W/BASE-SS
Part # 191519.00
BDI # 22210883
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
116400.00
Description
116400.00 GENERAL PURPOSE MOTOR ; 3HP 1740RPM 575V TEFC
Part # 116400.00
BDI # 17097614
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
89.662
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
General Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | 60 Minute Duty Cycle
Mounting Method:
Rigid
191510.00
Description
191510.00 GENERAL PURPOSE MOTOR ; .50 HP 1800 575 TEFC 3PH 60HZ SS RD BODY
Part # 191510.00
BDI # 20181259
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
82.55
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Round
191534.00
Description
191534.00 3PH AC MOTOR ; 3/4HP 3PH 4P 56C SS FRAME
Part # 191534.00
BDI # 20181379
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid