2240D-03V33-TC
Description
2240D-03V33-TC TUBE CLEANING HOSE, 2005STR 04 5MM ID GRN POM/PA (SMARTCATALOG)
Part # 2240D-03V33-TC
BDI # 26598652
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.37
Outside Diameter - Millimeter:
9.398
Other Features:
2 Spirals of Maximum Tensile Steel Wire
Typical Use:
Industrial Cleaning | Construction Equipment | Shipbuilding | Water Blasting
Inside Diameter - Millimeter:
4.775
Color:
Green
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.37
Outside Diameter - Millimeter:
9.398
Other Features:
Stainless Steel Braid
Typical Use:
Chemical Transfer | Food and Beverage | Fluid Handling | Pharmaceutical
Inside Diameter - Millimeter:
6.35
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.37
Outside Diameter - Millimeter:
9.398
Other Features:
Stainless Steel Braid
Typical Use:
Chemical Transfer | Food and Beverage | Fluid Handling | Pharmaceutical
Inside Diameter - Millimeter:
6.35
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.37
Outside Diameter - Millimeter:
9.398
Other Features:
Smooth Bore | Static Dissipating | Fire Resistant | Burst Pressure 12000 PSI
Typical Use:
Compressor | Chemical Transfer
Inside Diameter - Millimeter:
3.175
Color:
Black
FC465-05
Description
FC465-05 HYDRAULIC HOSE ; SS BRAID CONDUCTIVE SAE
Part # FC465-05
BDI # 23894724
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.37
Outside Diameter - Millimeter:
9.398
Other Features:
1 Stainless Steel Wire Braid | Burst Pressure 12000 PSI
Typical Use:
Compressor
Inside Diameter - Millimeter:
6.604
Color:
Silver