Page 1 of 4

Next

Compare
PO

COMPARE

PO

Description
PO IDLER

BREWER MACH AND GEAR

Part # PO

BDI # 21579785

Features

Maximum Belt Width - Inch: 0.563
Maximum Belt Width - Millimeter: 14.3
Bearing Type: Sleeve Bearing
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 1.75
Length Thru Bore - Millimeter: 20.65
Other Features: Crowned Face | Used with SO1 Idler Shaft | Bronze Bearing

Price Inventory : In stock
Request A Price QTY
N1D05F IDLER

COMPARE

N1D05F IDLER

Description
N1D05F IDLER ; 1/2" BORE 9/16" MAX BW 1-3/4" OD

BROWNING

Part # 1297092

BDI # 327206

Features

Maximum Belt Width - Inch: 0.563
Maximum Belt Width - Millimeter: 14.3
Bearing Type: Needle Bearing
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.75
Length Thru Bore - Millimeter: 19.05
Other Features: Bearing with Retainer

Price Inventory : Available to order
Request A Price QTY
FA2002

COMPARE

FA2002

Description
FA2002 FLAT BELT IDER PULLEY ; 2.35" OD 7/8" BORE

FENNER DRIVES

Part # FA2002

BDI # 17283149

Features

Maximum Belt Width - Inch: 0.875
Maximum Belt Width - Millimeter: 22.225
Bearing Type: Ball Bearing
Face Width - Millimeter: 24.892
Face Width - Inch: 0.98

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 2.35
Length Thru Bore - Millimeter: 12
Other Features: Crowned Face | 6203-2RS Insertion Molded Bearing | 7/8 Inch Belt Size

Price Inventory : Available to order
$ 11.79 / each QTY
PB

COMPARE

PB

Description
PB FLAT BELT IDLER PULLEY ; FLANGED W/BRONZE BUSHING

BREWER MACH AND GEAR

Part # PB

BDI # 22865089

Features

Maximum Belt Width - Inch: 0.688
Maximum Belt Width - Millimeter: 17.475
Bearing Type: Sleeve Bearing
Face Width - Millimeter: 17.475
Face Width - Inch: 0.688

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5
Length Thru Bore - Millimeter: 22.225
Other Features: Crowned Face | Used with SO2 Idler Shaft | Bronze Bearing

Price Inventory : Available to order
Request A Price QTY
POO

COMPARE

POO

Description
POO FLAT BELT IDLER PULLEY ; FLANGED W/BRONZE BUSHING

BREWER MACH AND GEAR

Part # POO

BDI # 22865091

Features

Maximum Belt Width - Inch: 0.438
Maximum Belt Width - Millimeter: 11.125
Bearing Type: Sleeve Bearing
Face Width - Millimeter: 11.125
Face Width - Inch: 0.438

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 15.875
Other Features: Crowned Face | Used with SO1 Idler Shaft | Bronze Bearing

Price Inventory : Available to order
Request A Price QTY