GMTA220-50L40V1

COMPARE

GMTA220-50L40V1

Description
TSUBAKI GMTA220-50L40V1

TSUBAKI

Part # GMTA220-50L40V1

BDI # 23938779

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 37.5
Reducer Type: Inline
Motor Included: Yes

Inch - Metric: Metric
Other Features: Non Brake Type | 50Hz Frequency
Mounting Method: Base Mounted
Overall Length - Inch: 21.161
Overall Width - Inch: 12.992

Price Inventory : Available to order
Loading Price
QTY
GMTA010-18U40HN3

COMPARE

GMTA010-18U40HN3

Description
TSUBAKI GMTA010-18U40HN3

TSUBAKI

Part # GMTA010-18U40HN3

BDI # 23926943

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 45
Reducer Type: Inline
Motor Included: Yes

Inch - Metric: Metric
Other Features: Non Brake Type
Mounting Method: Direct Mounted
Overall Length - Inch: 9.291
Overall Width - Inch: 5.945

Price Inventory : Available to order
Loading Price
QTY