.7536ES1BJPR56J

COMPARE

.7536ES1BJPR56J

Description
.7536ES1BJPR56J AC MOTOR ; 3/4HP 2P JET PUMP - J

WEG

Part # .7536ES1BJPR56J

BDI # 958397

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Jet Pump | Standard Efficient | Automatic Thermal Overload | Threaded Shaft
Global Part Number GPN: 594235
Mounting Method: C-Face | Round Frame

Price Inventory : Available to order
Request A Price QTY
.7536OS3EJPR56J

COMPARE

.7536OS3EJPR56J

Description
.7536OS3EJPR56J PUMP AC MOTOR ; 3/4HP 56J FRM 3600RPM 208-230/460VAC

WEG

Part # .7536OS3EJPR56J

BDI # 958421

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Jet Pump | Standard Efficient | Threaded Shaft
Global Part Number GPN: 593038
Mounting Method: C-Face | Round Frame

Price Inventory : Available to order
Request A Price QTY