20302

COMPARE

20302

Description
20302 ACME NUT ; 3"-2 RH BRONZE

NOOK INDUSTRIES

Part # 20302

BDI # 22853797

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 76.2
Number of Thread Starts: 1
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 4
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.625-12 Thread
Overall Length - Inch: 4
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Request A Price QTY
SBN10316

COMPARE

SBN10316

Description
SBN10316 BALL NUT ; POWERTRAC SBN 2500-0500 RH DBL CKT

NOOK INDUSTRIES

Part # SBN10316

BDI # 22853209

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 63.5
Number of Thread Starts: 1
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 3.625-12 UN-2A Thread
Overall Length - Inch: 6.72
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Request A Price QTY