HE35 X 3-7/16-KW
Description
HE35 X 3-7/16-KW SHAFT BUSHING ; 3.438" BORE 2.78" LTB 6.63" FLANGE OD
Part # HE35 X 3-7/16-KW
BDI # 266375
Features
Size:
3.438 IN Bore | 2.78 IN LTB | 6.63 IN Flange OD
Used For:
Conveyor Pulley
Part Description:
HE35 Bushing
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
4 Bolts | Thicker Flange | With Keyway
Product Name:
HE Bushing