2120-36R40M-DMS-SS

Description
2120-36R40M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED

SYSTEM PLAST

Part # 125615V

BDI # 24480814

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.693
Pitch - Millimeter: 12.7
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 5.724
Outside Diameter - Millimeter: 145.4
Pitch Diameter - Millimeter: 144.602
Modular - Flat Top Size: 2120
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

2120-28S40M-DS

Description
2120-28S40M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE

SYSTEM PLAST

Part # 123009V

BDI # 24481066

Features

Bore Profile: Square
Pitch Diameter - Inch: 4.429
Pitch - Millimeter: 12.7
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 4.461
Outside Diameter - Millimeter: 113.3
Pitch Diameter - Millimeter: 112.497
Modular - Flat Top Size: 2120
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
2120-28R1-DMS-SS

COMPARE

2120-28R1-DMS-SS

Description
2120-28R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED

SYSTEM PLAST

Part # 125600VS

BDI # 336130

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.46
Pitch - Millimeter: 12.7
Hub Type: A-No Hub
Inch - Metric: Inch

Material: Polyamide
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 113.284
Modular - Flat Top Size: 2120
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
2120-28R1.25-DMS-SS

COMPARE

2120-28R1.25-DMS-SS

Description
2120-28R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED

SYSTEM PLAST

Part # 125601VS

BDI # 336131

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.46
Pitch - Millimeter: 12.7
Hub Type: A-No Hub
Inch - Metric: Inch

Material: Polyamide
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 113.284
Modular - Flat Top Size: 2120
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY