880C15
Description
880C15 CONVEYOR CHAIN SPROCKET ; 800 SERIES C TYPE HUB
Part # 880C15
BDI # 625624
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
Arm Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
CI820-31T_1IN_1KW1SS_A
Description
CI820-31T_1IN_1KW1SS_A SPROCKET ; NON-RETURNABLE
Part # CI820-31T_1IN_1KW1SS_A
BDI # 27495133
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.452
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
189.281
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
KU2010-12T-1-1/2IN-S-PA 890.11.61
Description
KU2010-12T-1-1/2IN-S-PA 890.11.61 ; NON-RETURNABLE SPROCKET
Part # KU2010-12T-1-1/2IN-S-PA 890.11.61
BDI # 24116836
Features
Bore Profile:
Square
Pitch Diameter - Inch:
7.727
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Pitch Diameter - Millimeter:
196.266
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore
CI880-15T-1IN-1KW2SS-A 401-210-11
Description
CI880-15T-1IN-1KW2SS-A 401-210-11 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # CI880-15T-1IN-1KW2SS-A 401-210-11
BDI # 24114905
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
CI815-31T 1IN 1KW 1SS
Description
CI815-31T 1IN 1KW 1SS SPROCKET ; NON-RETURNABLE 401-165-24 NON-SPLIT
Part # CI815-31T 1IN 1KW 1SS
BDI # 21556503
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.45
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
189.23
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore