880-9R25M-RMS

Description
880-9R25M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE CHAIN MACHINED

SYSTEM PLAST

Part # 121752

BDI # 336804

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.39
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 4.252
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 111.506
Modular - Flat Top Size: 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY